This product requires certification to purchase.

Single Hose Bracket For Service Sink Black

You last purchased this on
 
PROFLO®

Single Hose Bracket For Service Sink Black

  • Fast #
  • Part #PF296
  • Item #457294
  • Manufacturer Part #296
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Single Hose Bracket For Service Sink Black

  • Fast #
  • Part #PF296
  • Item #457294
  • Manufacturer Part #296
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For use with service sinks
  • Requires Certification

Specifications

Brand Model Compatibility:
PFMB Series Mop Basins
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
29/32 in
Hardware Included:
No
Product Type:
Bracket
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov