This product requires certification to purchase.

Sink 3/8 in. Supply Kit in Chrome Plated

You last purchased this on
 
PROFLO®

Sink 3/8 in. Supply Kit in Chrome Plated

Brand image
You last purchased this on
 
PROFLO®

Sink 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #PFXCAT22CLKL12
  • Item #4532341
  • Manufacturer Part #PFXCAT22CLKL12
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass straight stop valve with loose key (multi-turn) handle
  • 3/8 in. x 3/8 in. IPS x Compression end connections
  • Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
  • CUPC approved
  • Operating pressure 125psi maximum
  • Operating temperature 40°F-160°F
  • ASME A112.18.1
  • NSF 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Temperature:
160
NSF:
NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
No
Valve Operator:
Multi Turn
Valve Type:
Straight Supply Stop Valve
Water Supply Connector Type:
Sink
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFX146430
Item #3866342
5 out of 5 Customer Rating
Requires Certification
Part #F54526
Item #3973946
5 out of 5 Customer Rating
Requires Certification
Part #SH251BN
Item #4129980
4 out of 5 Customer Rating
Requires Certification
Part #ZZ8802XLLRLKPC
Item #4580389
4.4 out of 5 Customer Rating
Requires Certification
Part #PFXCAS32CC12
Item #4532880
3.7 out of 5 Customer Rating
Requires Certification
Part #JS1037BN
Item #3357053
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFXCAS32CLKL12
Item #4532328
3.4 out of 5 Customer Rating
Requires Certification
Part #PFXCAS32CL12
Item #4532330
5 out of 5 Customer Rating
Requires Certification
Part #PFXCAZ32CLKL12
Item #4532342
5 out of 5 Customer Rating
Requires Certification
Part #PFXHAT32CLKL12
Item #4532331
3.8 out of 5 Customer Rating
Requires Certification
Part #PFXCAC32CL12
Item #4532332
4.9 out of 5 Customer Rating
Requires Certification
Part #PFXCAT22CC12
Item #4532887
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing