Sink Top Air Switch Button
Sink Top Air Switch Button
Frequently Purchased Together
Product Details
Product Details
- Optional button for air switch
Specifications
- AMP:
- 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-3/4 in
- Height:
- 5-3/8 in
- Product Type:
- Air Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 125V