This product requires certification to purchase.

Soap and Lotion Dispenser in Polished Chrome

You last purchased this on
 
PROFLO®

Soap and Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #PF121CP
  • Item #7936146
  • Manufacturer Part #PF121CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Soap and Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #PF121CP
  • Item #7936146
  • Manufacturer Part #PF121CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 15 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Max Deck Thickness: 2"
  • Capacity: 12 fl oz
  • Plastic bottle and tube
  • Brass head, nut and flange
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
12 oz
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
11 in
Installation Type:
Deck Mount
Material:
Brass, Plastic
Spout Height:
2-3/4 in
Spout Reach:
3-3/4 in
UL Listed:
No