This product requires certification to purchase.

Soft Trap Cover in Black

You last purchased this on
 
PROFLO®

Soft Trap Cover in Black

  • Fast #
  • Part #PFSCPT2SOFFBK
  • Item #3617247
  • Manufacturer Part #PFSCPT2SOFFBK
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Soft Trap Cover in Black

  • Fast #
  • Part #PFSCPT2SOFFBK
  • Item #3617247
  • Manufacturer Part #PFSCPT2SOFFBK
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • P-trap, (2) supply & offset tailpiece covers
  • Installs quick and easy with Velcro®
  • Universal flexible design fits virtually all P-Trap assemblies
  • Valve and supply has a soft flexible design that allow for over 360° flexibility
  • Smooth high gloss finish with UV, antimicrobial/antifungal properties
  • PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
  • IBC, ICC/ANSI and Canada barrier-free compliant
  • Made in the USA
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Cover Type:
Soft
IAPMO Listed:
Yes
Product Type:
Trap Cover