Soft Trap Cover in White
Soft Trap Cover in White
Frequently Purchased Together
Product Details
Product Details
- P-trap, (2) supply & offset tailpiece covers
- Installs quick and easy with Velcro®
- Universal flexible design fits virtually all P-trap assemblies
- Valve and supply has a soft flexible design that allow for over 360° flexibility
- Smooth high gloss finish with UV, antimicrobial/antifungal properties
- PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
- IBC, ICC/ANSI and Canada barrier-free compliant
- Made in the USA
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cover Type:
- Soft
- IAPMO Listed:
- Yes
- Product Type:
- Trap Cover