This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

You last purchased this on
 
PROFLO®

Spiers Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PFWSC3940MB
  • Item #9279818
  • Manufacturer Part #PFWSC3940MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Spiers Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PFWSC3940MB
  • Item #9279818
  • Manufacturer Part #PFWSC3940MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal handles
  • With brass pop-up drain
  • Ceramic cartridge
  • Requires 3-hole sink with 4" on-center
  • Max. flow rate 1.2 gpm (4.54 L/min) at 60 psi
  • Meets ASME A112.18.1
  • NSF 61 compliant
  • EPA WaterSense approved
  • CUPC/IAPMO listed
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Spiers
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Height:
9-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
6 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
10-1/4 in