This product requires certification to purchase.

Spout Assembly in Brushed Nickel

You last purchased this on
 
PROFLO®

Spout Assembly in Brushed Nickel

  • Fast #
  • Part #PFTS34ZBN
  • Item #8230206
  • Manufacturer Part #PFTS34BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Spout Assembly in Brushed Nickel

  • Fast #
  • Part #PFTS34ZBN
  • Item #8230206
  • Manufacturer Part #PFTS34BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Spout Assembly
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No