This product requires certification to purchase.

Spray Head for PFXC5012 in Polished Chrome

You last purchased this on
 
PROFLO®

Spray Head for PFXC5012 in Polished Chrome

  • Fast #
  • Part #OBPF638340CP
  • Item #7305170
5 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

Spray Head for PFXC5012 in Polished Chrome

  • Fast #
  • Part #OBPF638340CP
  • Item #7305170
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes