This product requires certification to purchase.

Spray Head in Brushed Nickel

You last purchased this on
 
PROFLO®

Spray Head in Brushed Nickel

  • Fast #
  • Part #OBPF638342ZBN
  • Item #8338519
  • Manufacturer Part #OBPF638342ZBN
4.4 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

Spray Head in Brushed Nickel

  • Fast #
  • Part #OBPF638342ZBN
  • Item #8338519
  • Manufacturer Part #OBPF638342ZBN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No