Spring Check Valve 3/4 in. FNPT
Spring Check Valve 3/4 in. FNPT
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Soft seat for bubble tight shutoff, spring loaded for fast seating action
- Low cracking pressure 1/2 PSI
- Flow profile designed to minimize head loss easy design
- High technology materials to ensure best resistance in any condition
- Patented disc guide
- Stainless steel springs with neoprene o-ring seal
- Can be installed in all positions including the vertical down direction
- Not for use at or below ground level
- Low Lead Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1-5/8 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-14/25 in
- Material:
- Brass
- Maximum Temperature:
- 210
- Minimum Temperature:
- 10
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Disc Material:
- Plastic
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Weight:
- 0.49 lb
- Width:
- 2-9/16 in