This product requires certification to purchase.

2-3 in. Square Tile-in Shower Drain in Matte Black

You last purchased this on
 
PROFLO®

2-3 in. Square Tile-in Shower Drain in Matte Black

  • Fast #
  • Part #PF607MB
  • Item #9438707
  • Manufacturer Part #PF607MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2-3 in. Square Tile-in Shower Drain in Matte Black

  • Fast #
  • Part #PF607MB
  • Item #9438707
  • Manufacturer Part #PF607MB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC shower drain
  • Square solid brass strainer
  • Designed for use on tile or marble shower bases where a shower pan liner is used
  • Weep holes in drain assembly allow drainage from the pan liner
  • Beveled flashing body for easy subfloor installation
  • Adjustable strainer height
  • 2" or inside 3" schedule 40 DWV pipe PVC connection
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-20
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov