2-1/2 - 10 in. Stainless Steel Hose Clamp
2-1/2 - 10 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
Product Details
- Standard duty 5/16" hex head 410 stainless steel screw
- Adjustable stainless steel hose clamp
- Band and housing are 9/16" design 201-301 stainless steel
- Made in the USA
Specifications
- Color Finish Name:
- Nickel
- Fits Pipe Size:
- 2 in - 10 in
- Material:
- Stainless Steel
- Material Type:
- 201, 301, 410
- NSF Certified:
- No
- Width:
- 9/16 in