This product requires certification to purchase.

Stainless Steel Sink Clip Box of 10 in Polished Chrome

You last purchased this on
 
PROFLO®

Stainless Steel Sink Clip Box of 10 in Polished Chrome

  • Fast #
  • Part #PFCLIP
  • Item #7014585
  • Manufacturer Part #PFCLIP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Stainless Steel Sink Clip Box of 10 in Polished Chrome

  • Fast #
  • Part #PFCLIP
  • Item #7014585
  • Manufacturer Part #PFCLIP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 10150
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For use with self-rimming, stainless steel sinks
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PFSR25226 Series Sinks
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Material:
Stainless Steel
Package Quantity:
Box of 10
Product Type:
Clip
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov