This product requires certification to purchase.

1-1/4 in. CTS x 1 in. IPS Standard Pipe Stay

You last purchased this on
 
PROFLO®

1-1/4 in. CTS x 1 in. IPS Standard Pipe Stay

  • Fast #
  • Part #PFPST13
  • Item #4434277
  • Manufacturer Part #PFPST13
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/4 in. CTS x 1 in. IPS Standard Pipe Stay

  • Fast #
  • Part #PFPST13
  • Item #4434277
  • Manufacturer Part #PFPST13
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty, carbon steel construction
  • 304 stainless steel shield with neoprene gasket
  • Vertical or horizontal offset pipe guide
  • 3/8" hex-head screw designed for 120 lbs. of installation torque
  • Used to connect No Hub cast iron pipe
  • Color/Finish: Black, epoxy coated
  • Made in the USA
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1 in - 1-1/4 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov