3 in. Basket Strainer
Standard Series 3 in. Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Standard Series - Deep Cup
- Fits 3-1/2" opening
- Brass ball lock style basket
- Deep cup stainless steel basket and body
- Replacement 3mm rubber locknut washer available (PFBSG)
Specifications
- ASME:
- ASME A112.18.2 2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Standard Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 3-49/50 in
- IAPMO Listed:
- Yes
- Material:
- Rubber, Stainless Steel, Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 3 in
- Tailpiece Included:
- No