This product requires certification to purchase.

Steel Plate Pipe Strap

You last purchased this on
 
PROFLO®

Steel Plate Pipe Strap

  • Fast #
  • Part #PFPS12164
  • Item #1841149
  • Manufacturer Part #PFPS12164
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Steel Plate Pipe Strap

  • Fast #
  • Part #PFPS12164
  • Item #1841149
  • Manufacturer Part #PFPS12164
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 12000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel plate straps
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Height:
1-6/25 in
Length:
12 in
Material:
Steel
Product Type:
Plate Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
1-1/2 in