This product requires certification to purchase.

Strainer Gasket For Pfmb2424 Stainless Steel

PROFLO®

Strainer Gasket For Pfmb2424 Stainless Steel

  • Fast #
  • Part #PFMBDRN
  • Item #4319523
3.4 out of 5 Customer Rating
Brand image
PROFLO®

Strainer Gasket For Pfmb2424 Stainless Steel

  • Fast #
  • Part #PFMBDRN
  • Item #4319523
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 246
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes 3'' strainer and gasket
  • Stainless Steel
  • Requires Certification

Specifications

Brand Model Compatibility:
PFMB2424 Basin
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Material:
Stainless Steel
Product Type:
Gasket
Width:
3 in