This product requires certification to purchase.

Supply Elbow in Chrome

You last purchased this on
 
PROFLO®

Supply Elbow in Chrome

Brand image
You last purchased this on
 
PROFLO®

Supply Elbow in Chrome

  • Fast #
  • Part #PFSAWE02CP
  • Item #8807980
  • Manufacturer Part #PFSAWE02CP
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mounted supply elbow
  • Brass construction
  • Connections: 1/2"
  • Supply flow from an in-wall diverter to a hand shower
  • cUPC/IAPMO listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
NPSM
End Connection 2:
Threaded
End Connections:
NPSM x Threaded
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #K45129-BN
Item #4158700
4.2 out of 5 Customer Rating
Requires Certification
Part #K9514-CP
Item #241271
5 out of 5 Customer Rating
Requires Certification
Part #K26307-BN
Item #9690817
4.7 out of 5 Customer Rating
Requires Certification
Part #K98348-CP
Item #4812527
5 out of 5 Customer Rating
Requires Certification
Part #K98348-BL
Item #9030898
4.4 out of 5 Customer Rating
Requires Certification
Part #K10124-BN
Item #3066963
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF1092ZBN
Item #7229981
5 out of 5 Customer Rating
Requires Certification
Part #OBPF15Y0262700CP
Item #8230243
4.9 out of 5 Customer Rating
Requires Certification
Part #PFTS33CP
Item #4473836
5 out of 5 Customer Rating
Requires Certification
Part #PFTS32ZBN
Item #9587344
4.7 out of 5 Customer Rating
Requires Certification
Part #PFTS38MB
Item #9532976
5 out of 5 Customer Rating
Requires Certification
Part #PF1096
Item #308361
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing