Supply Elbow in Chrome Plated
Supply Elbow in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Connection: 1/2" MIP
- Sold as pair
- Brass construction
- Chrome plated
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No