5/8 in. Sure Grip Flange
Sure Grip™ 5/8 in. Sure Grip Flange
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 5184-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sure grip
- Steel construction
- Size: 5/8" OD
- Max Temperature: 160°F
- Max Pressure: 125 psi
- Color/Finish: Chrome
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No