Synthetic and Rubber Flapper
Synthetic and Rubber Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 3400-
Pick Up: 6 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Korky® style flappers
- Fits regular Douglas® style flush valves or new style plastic flush valves with projecting arms
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Fits Brand:
- Douglas®
- Material:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- WaterSense Labeled:
- No