Tank Bowl Gasket
Tank Bowl Gasket
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 500-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal design
- Rubber construction
Specifications
- Application:
- Residential
- Hardware Included:
- No
- Length:
- 2 in
- Material:
- Rubber
- Product Type:
- Tank Bowl Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2 in