Tank Gasket for PF9400 and PF1712BB
Tank Gasket for PF9400 and PF1712BB
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits most toilets with 3" flush valve
- For PF9400 series tanks and PF1712BB series tanks
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PF9400 and PF1712BB
- Diameter - Outside:
- 4 in
- Product Type:
- Tank Gasket
- WaterSense Labeled:
- No