This product requires certification to purchase.

Tank Lid in White

You last purchased this on
 
PROFLO®

Tank Lid in White

  • Fast #
  • Part #PF1612PALIDWH
  • Item #4410684
  • Manufacturer Part #PF1612PALIDWH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Tank Lid in White

  • Fast #
  • Part #PF1612PALIDWH
  • Item #4410684
  • Manufacturer Part #PF1612PALIDWH
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
PF1612
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Vitreous China
WaterSense Labeled:
No