This product requires certification to purchase.

Tank Lid in White

You last purchased this on
 
PROFLO®

Tank Lid in White

  • Fast #
  • Part #PF9412LIDWH
  • Item #3794670
  • Manufacturer Part #PF9412LIDWH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Tank Lid in White

  • Fast #
  • Part #PF9412LIDWH
  • Item #3794670
  • Manufacturer Part #PF9412LIDWH
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combines with PF9400, PF9401 or PF9403 bowl options to create complete two piece toilet
  • Vitreous china
  • HET (High Efficiency Toilet)
  • High performance 3" flush valve
  • 2" glazed trapway
  • Gravity fed jetted box rim
  • EPA WaterSense Certified
  • 8 1/2" x 7" water surface
  • Close coupled tank with cover
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Handle Type:
Trip Lever
Material:
Vitreous China
WaterSense Labeled:
No