This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
PROFLO®

Tecopa Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC9011MB
  • Item #10176162
  • Manufacturer Part #PFXC9011MB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Tecopa Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC9011MB
  • Item #10176162
  • Manufacturer Part #PFXC9011MB
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole kitchen faucet with dual function pulldown spray head
  • Flow Rate: 1.8 gpm
  • Metal construction
  • Operated with a ceramic disc valve ensures drip free performance
  • Faucet Height: 15-7/8 in
  • Spout Height: 8-5/8 in
  • Spout Reach: 8-1/4 in
  • ADA Compliant
  • cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Tecopa
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Height:
15-7/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
8-1/4 in
Spout Type:
High Arc
Supply Lines Included:
Yes