Thermal Expansion Tank
Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diaphragm-type
- Designed for potable hot water systems
- Eliminates relief valve spills
- Controls pressure build up
- Extends water heater life
- Factory precharged to 40 psi
- End Connection: 3/4" SS NPTM
- Max Pressure: 150 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1088-2019e1, ANSI 61
- Capacity:
- 2 gal
- Connection Size:
- 3/4
- Connection Type:
- MPT
- Diameter:
- 8 in
- FM Approved:
- No
- Height:
- 12-5/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - High:
- 150
- Product Type:
- Expansion Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 5 lb