Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: 0 Available in Wichita, KS - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shower trim package - includes a shower head, shower arm and valve trim
- Flow Rate: 1.75 gpm (California Energy Commission compliant)
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Acrylic
- Number of Handles:
- Three Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7-3/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Single Function
- Trim Only:
- No
- Tub Spout Flow Rate:
- 1.75 gpm
- Tub Spout Type:
- Non-diverter
- UL Listed:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes