This product requires certification to purchase.

Elongated Closed Front Plastic Toilet Seat with Cover in Biscuit

You last purchased this on
 
PROFLO®

Tizer Elongated Closed Front Plastic Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSE2000BS
  • Item #4384068
  • Manufacturer Part #PFTSE2000BS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Tizer Elongated Closed Front Plastic Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSE2000BS
  • Item #4384068
  • Manufacturer Part #PFTSE2000BS
4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Closed front with cover
  • Solid plastic construction
  • Plastic top mount hinge
  • Corrosion proof nuts and bolts
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tizer
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
18-7/8 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover