Tizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 210-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Impact resistant plastic construction
Specifications
- ANSI:
- ANSI Z124.5
- Collection:
- Tizer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-5/8 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 13-3/4 in