Elongated Closed Front Plastic Toilet Seat with Cover in White
Tizer Elongated Closed Front Plastic Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
Product Details
- Closed front with cover
- Solid plastic construction
- Plastic top mount hinge
- Corrosion proof nuts and bolts
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tizer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in