This product requires certification to purchase.

Touch Flush Unit Plated Polished Chrome

You last purchased this on
 
PROFLO®

Touch Flush Unit Plated Polished Chrome

  • Fast #
  • Part #PFEFU
  • Item #431452
  • Manufacturer Part #FEFU
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Touch Flush Unit Plated Polished Chrome

  • Fast #
  • Part #PFEFU
  • Item #431452
  • Manufacturer Part #FEFU
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1550
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eljer Style
  • Total flush unit
  • Plastic construction
  • Color/Finish: Chrome
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Eljer
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Flush Unit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No