Trip Lever Face Plate in Chrome Plated
Trip Lever Face Plate in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 2600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Trip Lever design
- Two hole
- Includes brass screws
- Chrome plated
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- No Piping
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No