This product requires certification to purchase.

Trip Lever in Polished Chrome

PROFLO®

Trip Lever in Polished Chrome

  • Fast #
  • Part #PF5112TLCPPK
  • Item #3794672
5 out of 5 Customer Rating
Brand image
PROFLO®

Trip Lever in Polished Chrome

  • Fast #
  • Part #PF5112TLCPPK
  • Item #3794672
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2868
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For PF1400 series left hand tanks
  • Fits most conventional front mount tanks
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
PF1400 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
WaterSense Labeled:
No