This product requires certification to purchase.

Tub Spout in Brushed Nickel

PROFLO®

Tub Spout in Brushed Nickel

  • Fast #
  • Part #PF702ZBN
  • Item #7936155
3.3 out of 5 Customer Rating
Brand image
PROFLO®

Tub Spout in Brushed Nickel

  • Fast #
  • Part #PF702ZBN
  • Item #7936155
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1032
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Length: 5-3/16"
  • Material: Zinc
  • Color/Finish: Brushed Nickel
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
Material:
Plastic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No