Two Handle Bar Faucet in Chrome
Two Handle Bar Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Metal construction
- Operated with a ceramic disc valve ensures drip free performance
- Faucet Height: 11-3/4 in
- Spout Height: 7-1/16 in
- Spout Reach: 5-9/16 in
- ADA Compliant
- cUPC Approved
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 11-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-1/16 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- High Arc