This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

You last purchased this on
 
PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PFWSC8847MB
  • Item #10161813
  • Manufacturer Part #PFWSC8847MB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #PFWSC8847MB
  • Item #10161813
  • Manufacturer Part #PFWSC8847MB
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov