Two Handle Centerset Bathroom Sink Faucet with Bathroom Accessories in Brushed Nickel
Two Handle Centerset Bathroom Sink Faucet with Bathroom Accessories in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 4 in
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- Yes