Two Handle Lever Laundry Faucet
Two Handle Lever Laundry Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spout Reach: 6–3/4"
- Union inlets are combination 1/2" IPS or solder
- Flow Rate: 2.4 gpm at 20 psi
- Cast brass construction
- Clamp–type mounting
- Washerless cartridges
- Includes: optional hose thread
- Color/Finish: Polished Brass and Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 3-9/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 2.4 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Scald Guard:
- No
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 8-33/50 in