This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Chrome

You last purchased this on
 
PROFLO®

Two Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #PF418G
  • Item #7504424
  • Manufacturer Part #PF418G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Two Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #PF418G
  • Item #7504424
  • Manufacturer Part #PF418G
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Shower trim kit - includes: Valve trim, shower arm with flange, and single-function shower head
  • Components constructed from brass, zinc, and ABS
  • Washerless cartridges included with trim kit
  • Single function shower head with full-body spray pattern
  • ADA compliant
  • Metal handles
  • CUPC Approved
  • WaterSense certified
  • PROFLO shower faucets feature a limited lifetime warranty in residential applications
  • Washerless cartridges
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
9 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
Yes