This product requires certification to purchase.

Two Handle Wall Mount Service Sink Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Two Handle Wall Mount Service Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

Two Handle Wall Mount Service Sink Faucet in Polished Chrome

  • Fast #
  • Part #PF1119LF
  • Item #10506681
  • Manufacturer Part #PF1119LF
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4" hose thread on spout
  • ADA compliant
  • NSF 372 (Low lead content)
  • Ceramic disc cartridges
  • Chrome plated
  • CUPC/IAPMO listed
  • Integral Stops
  • Meets ASME A112.18.1
  • Solid brass waterways
  • Vacuum breaker - backflow prevention
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Flow Rate:
9.3 gpm
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
8-5/8 in
Spout Type:
Low Arc
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFMB2424S
Item #4203199
4.5 out of 5 Customer Rating
Requires Certification
Part #PFX4145L
Item #9882729
3.2 out of 5 Customer Rating
Requires Certification
Part #PFMB2424
Item #4203178
4.2 out of 5 Customer Rating
Requires Certification
Part #PF1119
Item #5133442
4.9 out of 5 Customer Rating
Requires Certification
Part #PFXC900
Item #9882717
3.9 out of 5 Customer Rating
Requires Certification
Part #C897CP
Item #121031
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF1119
Item #5133442
4.9 out of 5 Customer Rating
Requires Certification
Part #PFMB2424
Item #4203178
4.2 out of 5 Customer Rating
Requires Certification
Part #PF247A
Item #9808102
4.5 out of 5 Customer Rating
Requires Certification
Part #PF906M
Item #487931
5 out of 5 Customer Rating
Requires Certification
Part #PF42856
Item #928782
3.5 out of 5 Customer Rating
Requires Certification
Part #PFLT2123W
Item #4203196
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing