Under-Counter Sink Clip in Stainless Steel (Box of 10)
Under-Counter Sink Clip in Stainless Steel (Box of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6823-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with undermount sinks
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- PFUC303
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Length:
- 22 in
- Material:
- Stainless Steel
- Package Quantity:
- Box of 10
- Product Type:
- Clip
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov