Vacuum Breaker for PF1119 Service Sink Faucet
Vacuum Breaker for PF1119 Service Sink Faucet
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PF1119 Service Sink Faucet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No