This product requires certification to purchase.

3 in. PVC Schedule 80 Van Stone Flange

You last purchased this on
 
PROFLO®

Van Stone 3 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #PFP80VSSFNM
  • Item #7856108
  • Manufacturer Part #PFP80VSSFNM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Van Stone 3 in. PVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #PFP80VSSFNM
  • Item #7856108
  • Manufacturer Part #PFP80VSSFNM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Van Stone style
  • Two piece design
  • PVC SCH 80 construction
  • Solvent weld connection
  • Max Temp: 140°F
  • Max Pressure: 150 psi @ 73.4°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI 150, ANSI Standard 61, ANSI 14, ANSI 372
ASME:
ASME B16.5
ASTM:
ASTM D-2467, ASTM D-4024
Clean Bagged:
No
Collection:
Van Stone
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61, NSF 14, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80