This product requires certification to purchase.

Wall Mount Curved Flange Kit in Brushed Nickel

You last purchased this on
 
PROFLO®

Wall Mount Curved Flange Kit in Brushed Nickel

  • Fast #
  • Part #PFCSRBRBN
  • Item #8495817
  • Manufacturer Part #PFCSRBRBN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Wall Mount Curved Flange Kit in Brushed Nickel

  • Fast #
  • Part #PFCSRBRBN
  • Item #8495817
  • Manufacturer Part #PFCSRBRBN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Curved