This product requires certification to purchase.

Wash Out Urinal

You last purchased this on
 
PROFLO®

Wash Out Urinal

  • Fast #
  • Part #PF1825PTAWH
  • Item #9102644
  • Manufacturer Part #PF1825PTAWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Wash Out Urinal

  • Fast #
  • Part #PF1825PTAWH
  • Item #9102644
  • Manufacturer Part #PF1825PTAWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elongated 14-7/8'' rim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.19.2-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-7/8 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
26 in
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Length:
16-3/8 in
Material:
Vitreous China
NSF Certified:
No
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Urinal Installation:
Wall Mount
WaterSense Labeled:
No