Washer in Silver (Pack of 10)
Washer in Silver (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thermoplastic rubber (TPR)
- Flexible design provides positive seal
- Color/finish: Silver
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Silver
- Material:
- Plastic, Rubber
- Material Type:
- TPR
- Package Quantity:
- Pack of 10
- Product Type:
- Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov