Waste and Overflow Face Plate 1-Hole with Screw in Plated Chrome
Waste and Overflow Face Plate 1-Hole with Screw in Plated Chrome
Frequently Purchased Together
Product Details
Product Details
- Constructed from zinc
- Includes brass screws
- Chrome
- Includes Screw
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Component Type:
- Waste and Overflow Faceplate
- Material:
- Brass, Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No