This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
PROFLO®

Willett 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PF2841CP
  • Item #4417417
  • Manufacturer Part #PF2841CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Willett 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PF2841CP
  • Item #4417417
  • Manufacturer Part #PF2841CP
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Single hook design
  • Overall Dimensions: 2.2 in. (H) x 2.05 in. (W) x 3.32 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Willett
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/10 in
Height:
2-1/5 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-3/10 in
Width:
2-1/20 in